Shop Resideo Sale
Main product image of In2ition HSSH 2-in-1 Shower Head 1.75 GPM 4-Spray Pattern (Champagne Bronze), 58499-CZ
Magnifying glass
Hover image to zoom

In2ition HSSH 2-in-1 Shower Head 1.75 GPM 4-Spray Pattern (Champagne Bronze), 58499-CZ

Brand:
Delta
SKU:
58499-CZ
Rating:
(0)
Q&A:
(0)
In2ition HSSH 2-in-1 Shower Head 1.75 GPM 4-Spray Pattern (Champagne Bronze), 58499-CZ
Magnifying glass
Hover image to zoom
$249.40 each
In Stock
In Stock
Get 8 Fri, Nov 13
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze

Description

–
The Delta In2ition Two-in-One Shower features a detachable hand shower which can be used separately from or simultaneously with the shower head. This integrated dual-functionality gives you maximum flexibility without sacrificing warmth, as you can choose to have water streaming from the shower head only, the hand shower only or both the shower head and hand shower at once. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, without worrying about overspray or water waste. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - saving you money without compromising performance.

Features & Benefits:
  • 1.75 gpm @ 80 psi, 6.6 L/min @ 552 kPa
  • The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60-82 in. stretchable metal hose
  • 3-way diverter allows for single or shared operation of the shower head and hand shower
  • Easy turn dial to change hand shower sprays
  • WaterSense labeled showers use at least 20% less water than the industry standard - saving you money without compromising performance

Specs

–
Product Type:

Shower

Application:

Bathroom

Type:

Shower Head

Finish:

Champagne Bronze

Flow Rate (GPM):

1.75

Showerhead:

Multi Function

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy