Apply to be a TradeMaster!
Main product image of 58569-BL25-PK In2ition 5-Setting 2-in-1 Shower (Matte Black)
Magnifying glass
Hover image to zoom

58569-BL25-PK In2ition 5-Setting 2-in-1 Shower (Matte Black)

Brand:
Delta
SKU:
58569-BL25-PK
Rating:
(0)
Q&A:
(0)
58569-BL25-PK In2ition 5-Setting 2-in-1 Shower (Matte Black)
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 5 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Note: This product is not approved for installation in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD & DC

Create a luxurious shower experience with the Delta In2ition Two-in-One Shower, featuring a detachable hand shower which can be used separately from or simultaneously with the shower head. This integrated dual-functionality gives you maximum flexibility without sacrificing warmth, as you can choose to have water streaming from the shower head only, the hand shower only or both the shower head and hand shower at once. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.

  • Perfectly coordinates with Matte Black finish
  • The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Integrated hand shower docks securely into shower head when not in use
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Slow Massage spray and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Push-button activates pause mode

Specs

–
Product Type:

Shower

Finish:

Matte Black

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy