Apply to be a TradeMaster!
Main product image of HydroRain H2OKinetic 5-Setting 2-in-1 Shower Head (Matte Black), 58680-BL
Magnifying glass
Hover image to zoom

HydroRain H2OKinetic 5-Setting 2-in-1 Shower Head (Matte Black), 58680-BL

Brand:
Delta
SKU:
58680-BL
Rating:
(0)
Q&A:
(0)
HydroRain H2OKinetic 5-Setting 2-in-1 Shower Head (Matte Black), 58680-BL
Magnifying glass
Hover image to zoom
$423.19 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
A Delta HydroRain H2Okinetic Two-in-One Shower Head with hand shower completely transforms your shower with dual shower head functionality, featuring an integrated raincan and hand shower. The power of the raincan and hand shower together creates an immersive, spa-like showering experience that you can install in minutes to a standard shower arm, without altering the plumbing behind the wall. The integrated hand shower stays put every time you dock thanks to MagnaTite Docking and provides maximum flexibility and control when you need it, while the H2Okinetic PowerDrench Spray feels like more water, warmth and intensity without using more water. Don't just take a shower, transform it, with a Delta HydroRain Shower Head. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, without worrying about overspray or water waste. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • H2Okinetic Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • MagnaTite Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Massaging spray, Shampoo Rinsing spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings

Specs

–
Product Type:

Shower Head

Flow Rate (GPM):

1.75

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy