Apply to be a TradeMaster!
Main product image of Hydrorain H2okinetic 5-Setting 2-in-1 Shower Head (Lumicoat Polished Nickel), 58680-PN-PR25
Magnifying glass
Hover image to zoom

Hydrorain H2okinetic 5-Setting 2-in-1 Shower Head (Lumicoat Polished Nickel), 58680-PN-PR25

Brand:
Delta
SKU:
58680-PN-PR25
Rating:
(0)
Q&A:
(0)
Hydrorain H2okinetic 5-Setting 2-in-1 Shower Head (Lumicoat Polished Nickel), 58680-PN-PR25
Magnifying glass
Hover image to zoom
$455.95 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Lumicoat Polished Nickel

Description

–
Note: This product is not approved for installation in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD & DC

A Delta HydroRain H2Okinetic Two-in-One Shower Head with hand shower completely transforms your shower with dual shower head functionality, featuring an integrated raincan and hand shower. The power of the raincan and hand shower together creates an immersive, spa-like showering experience that you can install in minutes to a standard shower arm, without altering the plumbing behind the wall. The integrated hand shower stays put every time you dock thanks to MagnaTite Docking and provides maximum flexibility and control when you need it. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • MagnaTite Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Massaging spray, Shampoo Rinsing spray, and Pause

Specs

–
Flow Rate:

2.5 GPM

Material:

Plastic

Type:

Combo

Flow Rate (GPM):

2.5

Product Type:

Shower Head

Finish:

Lumicoat Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy