Shop Limited Time Deals
Main product image of HydroRain H2OKinetic 5-Setting 2-in-1 Shower Head, 1.75 GPM (Lumicoat Chrome), 58680-PR
Magnifying glass
Hover image to zoom

HydroRain H2OKinetic 5-Setting 2-in-1 Shower Head, 1.75 GPM (Lumicoat Chrome), 58680-PR

Brand:
Delta
SKU:
58680-PR
Rating:
(0)
Q&A:
(0)
HydroRain H2OKinetic 5-Setting 2-in-1 Shower Head, 1.75 GPM (Lumicoat Chrome), 58680-PR
Magnifying glass
Hover image to zoom
58680-PR has been discontinued
Discontinued March 18, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: GPM
1.75 GPM
Product Highlight: Finish
Lumicoat Chrome

Description

A Delta HydroRain H2Okinetic Two-in-One Shower Head with hand shower completely transforms your shower with dual shower head functionality, featuring an integrated raincan and hand shower. The power of the raincan and hand shower together creates an immersive, spa-like showering experience that you can install in minutes to a standard shower arm, without altering the plumbing behind the wall. The integrated hand shower stays put every time you dock thanks to MagnaTite Docking and provides maximum flexibility and control when you need it. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • MagnaTite Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Massaging spray, Shampoo Rinsing spray, and Pause

Specs

GPM:

1.75

Flow Rate (GPM):

1.75

Product Type:

Shower Head

Finish:

Lumicoat Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm