Apply to be a TradeMaster!
Main product image of H2okinetic 5-Setting Hand Shower (Matte Black), 59445-BL-PK
Magnifying glass
Hover image to zoom

H2okinetic 5-Setting Hand Shower (Matte Black), 59445-BL-PK

Brand:
Delta
SKU:
59445-BL-PK
Rating:
(0)
Q&A:
(0)
H2okinetic 5-Setting Hand Shower (Matte Black), 59445-BL-PK
Magnifying glass
Hover image to zoom
$166.32 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Material
Plastic

Description

–


Features:
  • Five-setting H2Okinetic handshower
  • Self-cleaning H2Okinetic spray holes
  • Pause, Full Body Spray, Full Spray w/Massage, H2Okinetic Spray, Massage
  • Soft-Touch handle

Specs

–
Finish:

Matte Black

Flow Rate (GPM):

1.75

Material:

Plastic

Flow Rate:

1.75 GPM

Product Type:

Handshower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy