Apply to be a TradeMaster!
Main product image of Tilt-Up Shower Seat (Lumicoat Stainless), 5SE-SBS-6-SS-PR
Magnifying glass
Hover image to zoom

Tilt-Up Shower Seat (Lumicoat Stainless), 5SE-SBS-6-SS-PR

Brand:
Delta
SKU:
5SE-SBS-6-SS-PR
Rating:
(0)
Q&A:
(0)
Tilt-Up Shower Seat (Lumicoat Stainless), 5SE-SBS-6-SS-PR
Magnifying glass
Hover image to zoom
$589.00 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Stainless

Description

–
Take a load off during your steam sessions with a wall mounted, foldable shower seat. Since steam showers typically last about 20 minutes, a shower seat ensures you a comfortable session without compromising your precious shower space! Enjoy your shower seat with peace of mind. Our warranty has this product covered for up to two years.

Features:
  • Fold-up wood seat
  • Weight capacity 250 lbs.
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Mounting brackets must be anchored to a solid structure
  • Wall brackets to be mounted 17"-21" from finished floor to center of upper mounting screw holes
  • All hardware required for installation included
  • Backed by Delta's 2 Year Limited Warranty

Specs

–
Finish:

Lumicoat Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy