Apply to be a TradeMaster!
Main product image of Kitchen Disposal & Flange Stopper (Black Stainless), 72030-KS
Magnifying glass
Hover image to zoom

Kitchen Disposal & Flange Stopper (Black Stainless), 72030-KS

Brand:
Delta
SKU:
72030-KS
Rating:
(0)
Q&A:
(0)
Kitchen Disposal & Flange Stopper (Black Stainless), 72030-KS
Magnifying glass
Hover image to zoom
$107.71 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Black Stainless

Description

–
The Delta Classic collection kitchen disposal and flange stopper adds a modern and reflective look to your kitchen sink. This stopper has a 4-1/2" Diameter flange. The stopper is rust resistant for durability and a reliable use.

Features:
  • Disposal flange and stopper
  • 4 1/2" diameter brass flange

Specs

–
Number of Holes:

1

Faucet Holes:

1

Material:

Brass

Finish:

Black Stainless

Type:

Strainer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy