Apply to be a TradeMaster!
Main product image of Air Switch for Garbage Disposal w/ Dual Outlet (Champagne Bronze), 72050-CZ
Magnifying glass
Hover image to zoom

Air Switch for Garbage Disposal w/ Dual Outlet (Champagne Bronze), 72050-CZ

Brand:
Delta
SKU:
72050-CZ
Rating:
(1)
Q&A:
(0)
Air Switch for Garbage Disposal w/ Dual Outlet (Champagne Bronze), 72050-CZ
Magnifying glass
Hover image to zoom
$252.63 each
In Stock
In Stock
Get 34 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze

Description

–
The Delta Air Switch provides a decorative button to activate your garbage disposal, while perfectly matching your kitchen faucet. Turn on your disposal safely and conveniently with this easy-to-install solution. The Delta Air Switch is available in Chrome, Arctic Stainless, Polished Nickel, Black Stainless, Champagne Bronze, Venetian Bronze, and Matte Black. You can install with confidence, knowing that Delta backs this air switch with a Limited 2-year Warranty.

Features:
  • Delta Air Switches can easily be mounted to your sink or countertop
  • A decorative alternative to the light switch on the wall
  • Delta Air Switches have a second plug-in available for an additional device
  • Pairs with any garbage disposal that plugs into a wall outlet
  • For indoor use only
  • Intended to be used at room temperature
  • Plug into grounded, GFCI electrical outlet
  • Push button installs in 1-1/4 in. diameter hole
  • Includes power module with two grounded outlets, air tubing (6 ft. length), and push button with decorative finish
  • Distance between push button and power module must not exceed 5 ft.
  • Replacement button and tubing: RP101682CZ

Specs

–
Number of Holes:

1

Product Type:

Switch Button

Finish:

Champagne Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price and fast shipping

Looks great in our newly remodeled kitchen
KG
AL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy