Apply to be a TradeMaster!
Main product image of Air Switch w/ Dual Outlet (Polished Nickel), 72050-PN
Magnifying glass
Hover image to zoom

Air Switch w/ Dual Outlet (Polished Nickel), 72050-PN

Brand:
Delta
SKU:
72050-PN
Rating:
(0)
Q&A:
(0)
Air Switch w/ Dual Outlet (Polished Nickel), 72050-PN
Magnifying glass
Hover image to zoom
$199.31 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Material
Plastic

Description

–
The Delta Air Switch provides a decorative button to activate your garbage disposal, while perfectly matching your kitchen faucet. Turn on your disposal safely and conveniently with this easy-to-install solution. The Delta Air Switch is available in Chrome, Arctic Stainless, Polished Nickel, Black Stainless, Champagne Bronze , Venetian Bronze, and Matte Black. You can install with confidence, knowing that Delta backs this air switch with a Limited 2-year Warranty.

Features:
  • Delta Air Switches can easily be mounted to your sink or countertop
  • A decorative alternative to the light switch on the wall
  • Delta Air Switches have a second plug-in available for an additional device
  • Pairs with any garbage disposal that plugs into a wall outlet
  • For indoor use only
  • Intended to be used at room temperature
  • Plug into grounded, GFCI electrical outlet

Specs

–
Finish:

Polished Nickel

Material:

Plastic

Faucet Holes:

1

Type:

Air Switch

Number of Holes:

1

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy