Apply to be a TradeMaster!
Main product image of Woodhurst Towel Bar 18" (Matte Black), 73218-BL
Magnifying glass
Hover image to zoom

Woodhurst Towel Bar 18" (Matte Black), 73218-BL

Brand:
Delta
SKU:
73218-BL
Rating:
(0)
Q&A:
(0)
Woodhurst Towel Bar 18" (Matte Black), 73218-BL
Magnifying glass
Hover image to zoom
$59.41 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Material
Metal
Product Highlight: Finish
Matte Black

Description

–
The Woodhurst Bath Collection's refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity. Complete the look of your bath with this Matte Black 18-inch towel bar. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.

Features:
  • 18-inch towel bar
  • Perfectly coordinates with the Woodhurst bath collection
  • Extends 3-3/8 inches from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall toggle bolts recommended if wood blocking is not available
  • Mounting hardware included with product
  • Backed by Delta Faucet's Limited Lifetime Warranty

Specs

–
Type:

Towel Bar

Length (Inches):

18"

Material:

Metal

Product Type:

Towel Bar

Series:

Woodhurst

Finish:

Matte Black

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy