Apply to be a TradeMaster!
Main product image of Woodhurst 24" Towel Bar (Chrome), 73224
Magnifying glass
Hover image to zoom

Woodhurst 24" Towel Bar (Chrome), 73224

Brand:
Delta
SKU:
73224
Rating:
(0)
Q&A:
(0)
Woodhurst 24" Towel Bar (Chrome), 73224
Magnifying glass
Hover image to zoom
$40.33 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
24" Length
Product Highlight: Material
Metal

Description

–
The Woodhurst Bath Collection's refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity.

Features:
  • Perfectly coordinates with the Woodhurst bath collection
  • Extends 3-3/8" from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware included with product

Specs

–
Type:

Towel Bar

Finish:

Chrome

Length (Inches):

24"

Product Type:

Towel Bar

Series:

Woodhurst

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy