Apply to be a TradeMaster!
Main product image of Saylor 8" Towel Bar (Stainless), 73508-SS
Magnifying glass
Hover image to zoom

Saylor 8" Towel Bar (Stainless), 73508-SS

Brand:
Delta
SKU:
73508-SS
Rating:
(0)
Q&A:
(0)
Saylor 8" Towel Bar (Stainless), 73508-SS
Magnifying glass
Hover image to zoom
$58.24 each
In Stock
In Stock
Get 6 Mon, Oct 12
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Finish
Stainless
Product Highlight: Material
Zinc

Description

–
The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. You can install this 8 inch towel bar with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Perfectly coordinates with the Saylor Bath Collection
  • Extends 3-1/8 inches from wall
  • Mounting hardware included
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommended if wood blocking is not available
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Series:

Saylor

Product Type:

Towel Bar

Length (Inches):

8"

Type:

Towel Bar

Finish:

Stainless

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy