Apply to be a TradeMaster!
Main product image of Saylor Double Robe Hook (Stainless), 73535-SS
Magnifying glass
Hover image to zoom

Saylor Double Robe Hook (Stainless), 73535-SS

Brand:
Delta
SKU:
73535-SS
Rating:
(0)
Q&A:
(0)
Saylor Double Robe Hook (Stainless), 73535-SS
Magnifying glass
Hover image to zoom
$55.60 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless
Product Highlight: Material
Zinc

Description

–
The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. You can install this double robe hook with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Perfectly coordinates with the Saylor Bath Collection
  • Extends 4-5/8 inch from wall
  • Mounting hardware included
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommended if wood blocking is not available
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Type:

Robe Hook

Series:

Saylor

Finish:

Stainless

Product Type:

Robe Hook

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy