Apply to be a TradeMaster!
Main product image of Dryden 18" Towel Bar (Venetian Bronze), 75118-RB
Magnifying glass
Hover image to zoom

Dryden 18" Towel Bar (Venetian Bronze), 75118-RB

Brand:
Delta
SKU:
75118-RB
Rating:
(0)
Q&A:
(0)
Dryden 18" Towel Bar (Venetian Bronze), 75118-RB
Magnifying glass
Hover image to zoom
$76.91 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Venetian Bronze
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
18" Length

Description

–
Complete the look of your bath with this Dryden Towel Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.

Features:
  • Perfectly coordinates with the Dryden bath collection
  • Extends 3-1/8" from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 1-3/4" H x 3-1/8" D x 19-3/4" W

Specs

–
Finish:

Venetian Bronze

Type:

Towel Bar

Material:

Brass

Series:

Dryden

Product Type:

Towel Bar

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy