Apply to be a TradeMaster!
Main product image of Dryden Towel Ring (Stainless), 75146-SS
Magnifying glass
Hover image to zoom

Dryden Towel Ring (Stainless), 75146-SS

Brand:
Delta
SKU:
75146-SS
Rating:
(0)
Q&A:
(0)
Dryden Towel Ring (Stainless), 75146-SS
Magnifying glass
Hover image to zoom
$55.45 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Complete the look of your bath with this Dryden Towel Ring. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.

  • Perfectly coordinates with the Dryden bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 7-3/4 in. H x 3-1/2 in. D x 6 in. W

Specs

–
Series:

Dryden

Finish:

Stainless Steel

Product Type:

Towel Ring

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy