Apply to be a TradeMaster!
Main product image of In2ition 4-Setting Two-in-One Shower, 75491SN (Satin Nickel)
Magnifying glass
Hover image to zoom

In2ition 4-Setting Two-in-One Shower, 75491SN (Satin Nickel)

Brand:
Delta
SKU:
75491SN
Rating:
(0)
Q&A:
(0)
In2ition 4-Setting Two-in-One Shower, 75491SN (Satin Nickel)
Magnifying glass
Hover image to zoom
$83.82 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin Nickel
Product Highlight: Material
ABS

Description

–
The Delta In2ition Two-in-One Shower features a detachable hand shower which can be used separately from or simultaneously with the shower head. This integrated dual-functionality gives you maximum flexibility without sacrificing warmth, as you can choose to have water streaming from the shower head only, the hand shower only or both the shower head and hand shower at once. While other products may gather unsightly mineral buildup over time, Delta soft, rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled showers use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.
  • The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or togetherPerfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full Body Spray, Full Spray with Massage, Massaging Spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60 in. (1524 mm) stainless steel hose

Specs

–
Approvals:

CEC Certified

CalGreen

WaterSense Certified

Product Type:

Shower Head

Flow Rate (GPM):

1.75

Finish:

Satin Nickel

Material:

ABS

Country of Origin:

China

Flow Rate:

1.75 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy