Apply to be a TradeMaster!
5-Setting Massage Hand Shower (Venetian Bronze), 75520RB140

5-Setting Massage Hand Shower (Venetian Bronze), 75520RB140

Brand:
Delta
SKU:
75520RB140
Rating:
(0)
Q&A:
(0)
5-Setting Massage Hand Shower (Venetian Bronze), 75520RB140
$95.09 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Venetian Bronze

Description

–
Note: This product is not approved for installation in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD & DC

Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean.

Features:
  • Spray settings include
  • Includes 72" hose

Specs

–
Flow Rate (GPM):

2.5

Flow Rate:

2.5 GPM

Product Type:

Handshower

Material:

Plastic

Finish:

Venetian Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy