Apply to be a TradeMaster!
Main product image of H2okinetic 5-Setting Shower Head (Chrome), 75569C
Magnifying glass
Hover image to zoom

H2okinetic 5-Setting Shower Head (Chrome), 75569C

Brand:
Delta
SKU:
75569C
Rating:
(0)
Q&A:
(0)
H2okinetic 5-Setting Shower Head (Chrome), 75569C
Magnifying glass
Hover image to zoom
$43.30 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Chrome

Description

–
H2okinetic 5-Setting Shower Head (Chrome)

Specs

–
Flow Rate (GPM):

1.75

Flow Rate:

1.75 GPM

Material:

Plastic

Product Type:

Shower Head

Finish:

Chrome

Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy