Apply to be a TradeMaster!
Main product image of 4 Setting Shower Head (Matte Black), 75617BL
Magnifying glass
Hover image to zoom

4 Setting Shower Head (Matte Black), 75617BL

Brand:
Delta
SKU:
75617BL
Rating:
(0)
Q&A:
(0)
4 Setting Shower Head (Matte Black), 75617BL
Magnifying glass
Hover image to zoom
$79.78 each
In Stock
In Stock
Get 3 Tomorrow, Sep 18
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Material
Plastic

Description

Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water and you help the environment too. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Spray settings include: Full Spray, Full Spray + Massage, Massage Spray and Pause
  • Change spray settings with easy turn dial
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Shower head only, must order trim and MultiChoice Universal valve rough separately to complete the unit
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

Product Type:

Shower Head

Finish:

Matte Black

Flow Rate:

1.75 GPM

Material:

Plastic

Type:

Shower Head

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy