Apply to be a TradeMaster!
Main product image of Dorval 18" Towel Bar (Champagne Bronze), 75618-CZ
Magnifying glass
Hover image to zoom

Dorval 18" Towel Bar (Champagne Bronze), 75618-CZ

Brand:
Delta
SKU:
75618-CZ
Rating:
(0)
Q&A:
(0)
Dorval 18" Towel Bar (Champagne Bronze), 75618-CZ
Magnifying glass
Hover image to zoom
$140.19 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Champagne Bronze
Product Highlight: Length (Inches)
18" Length

Description

–
Dorval 18" Towel Bar (Champagne Bronze)

Specs

–
Type:

Towel Bar

Series:

Dorval

Material:

Zinc

Finish:

Champagne Bronze

Product Type:

Towel Bar

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy