Apply to be a TradeMaster!
Main product image of Dorval 18" Towel Bar (Chrome), 75618
Magnifying glass
Hover image to zoom
Dorval 18" Towel Bar (Chrome), 75618
Magnifying glass
Hover image to zoom
$97.57 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Zinc
Product Highlight: Length (Inches)
18" Length

Description

–
Dorval 18" Towel Bar (Chrome)

Specs

–
Series:

Dorval

Finish:

Chrome

Type:

Towel Bar

Product Type:

Towel Bar

Material:

Zinc

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy