Apply to be a TradeMaster!
Main product image of Dorval 24" Towel Bar (Chrome), 75624
Magnifying glass
Hover image to zoom
Dorval 24" Towel Bar (Chrome), 75624
Magnifying glass
Hover image to zoom
$204.13 each
In Stock
In Stock
Get 1 Tomorrow, Oct 23
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
24" Length
Product Highlight: Material
Zinc

Description

–
Dorval 24" Towel Bar (Chrome)

Specs

–
Finish:

Chrome

Product Type:

Towel Bar

Length (Inches):

24"

Material:

Zinc

Series:

Dorval

Type:

Towel Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy