Apply to be a TradeMaster!
Main product image of 6-Setting Hand Shower w/ Cleaning Spray (Matte Black), 75740BL
Magnifying glass
Hover image to zoom

6-Setting Hand Shower w/ Cleaning Spray (Matte Black), 75740BL

Brand:
Delta
SKU:
75740BL
Rating:
(0)
Q&A:
(0)
6-Setting Hand Shower w/ Cleaning Spray (Matte Black), 75740BL
Magnifying glass
Hover image to zoom
$62.47 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The Delta ProClean Hand Shower cleans shower surfaces at least two times faster than standard sprays, powering off soap scum and shower messes. Perfect for a DIY upgrade, the ProClean Hand Shower makes it easier to keep your shower and tile clean and reduce soap scum buildup with regular use. The focused, wide fan spray allows you to easily clean hard-to-reach places without stepping foot in the shower. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off to help conserve water and not deplete your hot water supply. While other products may gather unsightly mineral buildup over time, soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. WaterSense labeled hand showers use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

  • ProClean spray cleans shower surfaces at least two times faster than standard sprays
  • Power off stubborn soap scum, hair and shower messes
  • Spray settings include: ProClean spray, Full spray, Full spray with Massage, Massage spray, Shampoo Rinse spray, and Pause
  • Wide fan, high-pressure spray easily cleans hard-to-reach places and tile without scrubbing
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Easy DIY upgrade - installs in minutes with no tools required

Specs

–
Product Type:

Handshower

Finish:

Matte Black

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy