Apply to be a TradeMaster!
Main product image of 75898CBL 8-Setting Shower Head (Matte Black)
Magnifying glass
Hover image to zoom

75898CBL 8-Setting Shower Head (Matte Black)

Brand:
Delta
SKU:
75898CBL
Rating:
(0)
Q&A:
(0)
75898CBL 8-Setting Shower Head (Matte Black)
Magnifying glass
Hover image to zoom
$63.80 each
In Stock
In Stock
Get 9 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. This shower head features eight spray settings and installs in less than 20 minutes - no special tools required. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can help the environment and worry less about depleting your supply of hot water. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

  • 8-spray setting shower head
  • Spray settings include: Full Body spray, Full spray with Massage, Massaging spray, Shampoo Rinsing spray, Shampoo Rinsing spray with Massage, Slow Massage spray, Soft Full spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Change spray settings with easy-turn dial
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Flow Rate (GPM):

1.75

Product Type:

Shower Head

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy