Apply to be a TradeMaster!
Main product image of Trinsic 12" Towel Bar (Stainless), 75912-SS
Magnifying glass
Hover image to zoom

Trinsic 12" Towel Bar (Stainless), 75912-SS

Brand:
Delta
SKU:
75912-SS
Rating:
(0)
Q&A:
(0)
Trinsic 12" Towel Bar (Stainless), 75912-SS
Magnifying glass
Hover image to zoom
$63.23 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Length (Inches)
12" Length

Description

–
  • Extends 3 1/2" from wall
  • Mounting hardware included

Specs

–
Finish:

Stainless Steel

Product Type:

Towel Bar

Length (Inches):

12"

Series:

Trinsic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy