Apply to be a TradeMaster!
Main product image of Trinsic 30" Towel Bar (Venetian Bronze), 75930-RB
Magnifying glass
Hover image to zoom

Trinsic 30" Towel Bar (Venetian Bronze), 75930-RB

Brand:
Delta
SKU:
75930-RB
Rating:
(0)
Q&A:
(0)
Trinsic 30" Towel Bar (Venetian Bronze), 75930-RB
Magnifying glass
Hover image to zoom
$119.29 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Venetian Bronze
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
30" Length

Description

–
Complete the look of your bath with this Trinsic 30" Towel Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.

Features:
  • Perfectly coordinates with the Trinsic bath collection
  • Extends 3-3/8" from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-1/4" H x 3-3/8" D x 33-1/4" W

Specs

–
Finish:

Venetian Bronze

Type:

Towel Bar

Material:

Brass

Product Type:

Towel Bar

Series:

Trinsic

Length (Inches):

30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy