Apply to be a TradeMaster!
Main product image of Galeon 8" Towel Bar (Chrome), 77208
Magnifying glass
Hover image to zoom
Galeon 8" Towel Bar (Chrome), 77208
Magnifying glass
Hover image to zoom
$51.10 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Zinc
Product Highlight: Finish
Chrome

Description

–
The Galeon Bath Collection showcases a chiseled, contemporary design. Complete the look in your space with coordinating accessories. You can install with confidence, knowing that Delta faucets and accessories are backed by our Lifetime Limited Warranty.

Features:
  • Perfectly coordinates with the Galeon Bath Collection
  • 8-inch Towel Bar
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Mounting hardware and mounting template included with product
  • Extends 3-1/2 inches from wall
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Length (Inches):

8"

Product Type:

Towel Bar

Material:

Zinc

Series:

Galeon

Type:

Towel Bar

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy