Apply to be a TradeMaster!
Main product image of Stryke 24" Towel Bar (Chrome), 77624
Magnifying glass
Hover image to zoom
Stryke 24" Towel Bar (Chrome), 77624
Magnifying glass
Hover image to zoom
$99.21 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Finish
Chrome

Description

–
Delta Stryke: 24" Towel Bar

Specs

–
Product Type:

Towel Bar

Length (Inches):

24"

Finish:

Chrome

Series:

Stryke

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy