Apply to be a TradeMaster!
Main product image of Stryke 30" Towel Bar (Venetian Bronze), 77630-RB
Magnifying glass
Hover image to zoom

Stryke 30" Towel Bar (Venetian Bronze), 77630-RB

Brand:
Delta
SKU:
77630-RB
Rating:
(0)
Q&A:
(0)
Stryke 30" Towel Bar (Venetian Bronze), 77630-RB
Magnifying glass
Hover image to zoom
$160.41 each
In Stock
In Stock
Get 2 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
30" Length
Product Highlight: Material
Brass
Product Highlight: Finish
Venetian Bronze

Description

–
Stryke 30" Towel Bar (Venetian Bronze)

Specs

–
Length (Inches):

30"

Product Type:

Towel Bar

Series:

Stryke

Type:

Towel Bar

Material:

Brass

Finish:

Venetian Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy