Apply to be a TradeMaster!
Main product image of Vero 24" Towel Bar (Champagne Bronze), 77724-CZ
Magnifying glass
Hover image to zoom

Vero 24" Towel Bar (Champagne Bronze), 77724-CZ

Brand:
Delta
SKU:
77724-CZ
Rating:
(0)
Q&A:
(0)
Vero 24" Towel Bar (Champagne Bronze), 77724-CZ
Magnifying glass
Hover image to zoom
$247.38 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze
Product Highlight: Length (Inches)
24" Length

Description

–
Complete the look of your bath with this Vero 24" Towel Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.

  • Perfectly coordinates with the Vero bath collection
  • Extends 2-29/32 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 1-23/32 in. H x 2-29/32 in. D x 26-1/32 in. W

Specs

–
Product Type:

Towel Bar

Finish:

Champagne Bronze

Series:

Vero

Length (Inches):

24"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy