Apply to be a TradeMaster!
Main product image of Tetra 8" Towel Bar (Champagne Bronze), 78908-CZ
Magnifying glass
Hover image to zoom

Tetra 8" Towel Bar (Champagne Bronze), 78908-CZ

Brand:
Delta
SKU:
78908-CZ
Rating:
(0)
Q&A:
(0)
Tetra 8" Towel Bar (Champagne Bronze), 78908-CZ
Magnifying glass
Hover image to zoom
$96.95 each
In Stock
In Stock
Get 32 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Length (Inches)
8" Length
Product Highlight: Finish
Champagne Bronze

Description

–
Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Complete the look in your space with coordinating accessories. You can install with confidence, knowing that Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Perfectly coordinates with the Tetra Bath Collection
  • 8-inch towel bar
  • Extends 3-1/2 inches from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Mounting hardware and mounting template included
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Product Type:

Towel Bar

Material:

Zinc

Series:

Tetra

Type:

Towel Bar

Length (Inches):

8"

Finish:

Champagne Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy