Shop Limited Time Deals
Main product image of Linden Double Robe Hook (Chrome)
Magnifying glass
Hover image to zoom

Linden Double Robe Hook (Chrome)

Brand:
Delta
SKU:
79435-DELTA
Rating:
(0)
Q&A:
(0)
Linden Double Robe Hook (Chrome)
Magnifying glass
Hover image to zoom
79435-DELTA has been discontinued
Discontinued December 1, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Zinc
Product Highlight: Finish
Chrome Plated

Description

Complete the look of your bath with this Linden Robe Hook. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.

Features
    Perfectly coordinates with the Linden bath collection
  • Extends 3-7/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 5-1/4 in. H x 3-7/8 in. D x 2-1/2 in. W

Specs

Material:

Zinc

Type:

Robe Hook

Series:

Linden

Product Type:

Robe Hook

Finish:

Chrome Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm