Apply to be a TradeMaster!
Main product image of Pivotal 8" Mini Towel Bar (Polished Nickel), 79908-PN
Magnifying glass
Hover image to zoom

Pivotal 8" Mini Towel Bar (Polished Nickel), 79908-PN

Brand:
Delta
SKU:
79908-PN
Rating:
(0)
Q&A:
(0)
Pivotal 8" Mini Towel Bar (Polished Nickel), 79908-PN
Magnifying glass
Hover image to zoom
$145.07 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Zinc

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Complete the look of your bath with this Pivotal 8" Mini Towel Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. This glossy finish provides a delicate elegance that can make almost any room pop. The polished surface reflects back deep shadows from your space, creating contrast within the pale gold tones which takes on a new light from every angle. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor, so you can enjoy a coordinated bath you'll love to look at for life. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.

Features:
  • Coordinates perfectly with the Delta Pivotal bath collection
  • 8" towel bar
  • Wood blocking is preferable behind all wall surfaces
  • Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Extends 3-5/8" from the wall

Specs

–
Finish:

Polished Nickel

Product Type:

Towel Bar

Series:

Pivotal

Type:

Towel Bar

Length (Inches):

8"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy