Apply to be a TradeMaster!
Main product image of Pivotal 8" Mini Towel Bar (Chrome), 79908
Magnifying glass
Hover image to zoom

Pivotal 8" Mini Towel Bar (Chrome), 79908

Brand:
Delta
SKU:
79908
Rating:
(0)
Q&A:
(0)
Pivotal 8" Mini Towel Bar (Chrome), 79908
Magnifying glass
Hover image to zoom
$115.49 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Finish
Chrome

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Complete the look of your bath with this Pivotal 8" Mini Towel Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. Chrome has rapidly become one of the most popular finishes across décor styles in the kitchen and bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia.You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.

  • Coordinates perfectly with the Delta Pivotal bath collection
  • 8 in. towel bar
  • Wood blocking is preferable behind all wall surfaces
  • Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Extends 3-5/8 in. from the wall

Specs

–
Product Type:

Towel Bar

Series:

Pivotal

Length (Inches):

8"

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy