Apply to be a TradeMaster!
Main product image of Touch-Activated Single Handle Pull-Down Kitchen Faucet - Chrome
Magnifying glass
Hover image to zoom

Touch-Activated Single Handle Pull-Down Kitchen Faucet - Chrome

Brand:
Delta
SKU:
980T-DST
Rating:
(7)
Q&A:
(0)
Touch-Activated Single Handle Pull-Down Kitchen Faucet - Chrome
Magnifying glass
Hover image to zoom
We no longer carry 980T-DST
Unavailable since November 4, 2011

Product Highlights

–
Product Highlight: Finish
Chrome Plated

Specs

–
Application:

Kitchen

Finish:

Chrome Plated

Valve Type:

Electronic

Number of Handles:

1

Type:

Pullout Spray

Flow Rate:

2.2 GPM

Hose Length:

54"

Faucet Holes:

2

Soap Dispenser:

No

Sidespray:

No

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Erratic Performance

The on-off mechanism has been erratic. Sometimes it turns itself off for no reason. When I bought it, I thought that you touched the spout to start and stop the water flow, but with this one you have to touch the handle?? We didn't install it until past the return period stated by PexSuppy, so when we found out, it was too late to return it. I bought this model because I wash my two little dogs in the Utility Room sink, and I thought the off-on "touch activated" mechanism would be helpful.
Dee
Dallas, TX
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the BEST!!

This faucet is a wonderful addition to my kitchen. I'm painting several rooms of my house and the touch capabilities have come in handy a hundred times in rinsing brushes, rollers and paint trays while my hands are dirty, and I've only had it installed for 2 weeks. It was a little finicky at first and needed a bit of getting used to, as per where to touch. But after 1 day, I had it down! I recommend this to anyone who's interested and wonders how helpful it could be to them.
Tyler the self-named contractor!
Winnipeg, Manitoba, Canada
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

LOVE IT!

It is not just great to use but is great to look at too! It did take a little getting used to because you have to have it turned on to use to touch part. It works great and I love it!
JMG
Auburn, Ca
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Touch Activated Faucet by Delta

Much easier to install that I thought it would be. Works very well. Not crazy about the batteries but we will see how long they last. Found it very easy to bypass the batteries and go on manual use to test it. Love the magnetic pull down sprayer. Price at Pex was unbelievable [...] Would highly recommend the faucet and Pex Supply
Coach DJ
New Haven, CT
16 years ago
Was this review helpful to you?

Outstanding Faucet! None Better...

This is a great faucet, my wife loves it! It was very easy to install and works great. The magnet in the head eliminates that irritating "hang" when it's pushed back into the neck. The touch-activation makes it easy to turn on/off and save water as you wash dishes. The battery holder can be placed in easy reach making it easy to replace them.
MC80
Northern California
16 years ago
Was this review helpful to you?

Love this faucet!

The faucet works great and I love the touch feature. My husband was surprised at how easy the faucet was to install. The only con I have found with this faucet is when I visit someone elses kitchen I forget that I have to use the handle to work the water.
JES
Suffolk, VA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This Faucet is SWEET, and Works Great!

Faucet was a easy installation, instructions could not be better. Once you use this faucet, you would want no other. Never have to touch and leave any water mark, just use the backside of your hand or arm. Pex Supply was wonderful company to deal with, [...] at a great price. I would definetely buy from this company again, and my wife and I are very happy with this Delta faucet. Very good quality product.
Beemer Man
Galien, MI
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?