Apply to be a TradeMaster!
Main product image of Single Handle Pull-Down Kitchen Faucet - Brilliance Stainless
Magnifying glass
Hover image to zoom

Single Handle Pull-Down Kitchen Faucet - Brilliance Stainless

Brand:
Delta
SKU:
989-SS-DST
Rating:
(8)
Q&A:
(0)
Single Handle Pull-Down Kitchen Faucet - Brilliance Stainless
Magnifying glass
Hover image to zoom
We no longer carry 989-SS-DST
Unavailable since September 27, 2013

Product Highlights

–
Product Highlight: Color
Stainless Steel
Product Highlight: Finish
Brilliance Stainless
Product Highlight: Handle Style
Metal Lever

Description

–
Delta 989-SS-DST Design Features
  • Allora Pull-down and coordinating bar/prep capture a country sophisticate flavor
  • Allora, designed with the hints of the watering can inspiration
  • Diamond Seal Technology
  • Exclusive magnetic spray head docking ensures a snug fit of the wand
  • Pull-down spout swivels 360 degrees for easy access to all areas
  • Pull-down hose provides a 24" reach
  • Toggle control makes it easy to change from aerated stream to spray
  • Lifetime Faucet and Finish Warranty
Delta 989-SS-DST Description
  • Single Handle Pull-Down
  • Spout Type: High-arc pull-down swivels 360 degrees
  • Valve Type: Washerless ball valve
  • Tub/Shower Type: NA
  • With Pop-up: no
  • Delta 989-SS-DST Flow Rate: 2.2 gpm

Specs

–
Width:

7.75"

Color:

Stainless Steel

Finish:

Brilliance Stainless

Application:

Kitchen

Type:

Single Handle

Handle Style:

Metal Lever

Number of Handles:

1

Sidespray:

Yes

Soap Dispenser:

No

Spout Height:

9.875"

Theme:

Contemporary / Modern

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Quality Faucet

I looked at this faucet at a local store and found it on here for almost $100 cheaper. Took the chance and ordered it and it paid off! great faucet, great price!
Average Joe
Nebraska
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unbelievable Product

Great style, great control, recommend to anyone who wants a dependable faucet
KA
El Paso, TX
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Faucxet

Great Fauce[...]Will Do Business Again!
Chet
clinton, CT
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of the best for the price

Excellent faucet for the money there are only a few faucets that come to mind that seem better but you will pay double the price of this Delta.[...]
Builtmany115
Central NJ
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Single Handle Pull-Down Kitchen Faucet -

made my wife happy.......Makes me happy! Great addition to our new kitchen remodeling
dnewman
Elgin, SC
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect.

As soon as we put it in, my wife decided we are moving. But we love it. Have considered switching the one in the new house with this one so we can keep it, but I wouldn't want to do that to my old house. We are going to buy another one for the new house.
MP1026
Tulsa, OK
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I wanted

Very attractive like the on/off turn handle
AJ
Bettendorf, IA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT CHOICE

Works like a charm..looks great...has all the functions I need and was easy to instal...We love it and have had many compliments on it...great value for the price...
Nella
Ontario Canada
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?