Apply to be a TradeMaster!
Main product image of Single Handle Pull-Down Kitchen Faucet with Soap Dispenser - Brilliance Stainless
Magnifying glass
Hover image to zoom

Single Handle Pull-Down Kitchen Faucet with Soap Dispenser - Brilliance Stainless

Brand:
Delta
SKU:
989-SSSD
Rating:
(0)
Q&A:
(0)
Single Handle Pull-Down Kitchen Faucet with Soap Dispenser - Brilliance Stainless
Magnifying glass
Hover image to zoom
We no longer carry 989-SSSD
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Color
Stainless Steel
Product Highlight: Finish
Brilliance Stainless
Product Highlight: Handle Style
Metal Lever

Description

Design Features
  • Allora Pull-down and coordinating bar/prep capture a country sophisticate flavor
  • Allora, designed with the hints of the watering can inspiration
  • Exclusive magnetic spray head docking ensures a snug fit of the wand
  • Pull-down spout swivels 360 degrees for easy access to all areas
  • Pull-down hose provides a 24" reach
  • Toggle control makes it easy to change from aerated stream to spray
  • Lifetime Faucet and Finish Warranty
Description
  • Single Handle Pull-Down with Soap Dispenser
  • Spout Type: High-arc pull-down swivels 360 degrees
  • Valve Type: Washerless ball valve
  • Tub/Shower Type: NA
  • With Pop-up: no
  • Flow Rate: 2.2 gpm

Specs

Width:

7.75"

Color:

Stainless Steel

Finish:

Brilliance Stainless

Application:

Kitchen

Type:

Pullout Spray

Handle Style:

Metal Lever

Pullout Spray:

Yes

Soap Dispenser:

Yes

Spout Height:

9.875"

Theme:

Contemporary / Modern

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm