Apply to be a TradeMaster!
Main product image of Foundations Monitor 13 Series Valve Only Trim (Stainless), BT13010-SS
Magnifying glass
Hover image to zoom

Foundations Monitor 13 Series Valve Only Trim (Stainless), BT13010-SS

Brand:
Delta
SKU:
BT13010-SS
Rating:
(0)
Q&A:
(0)
Foundations Monitor 13 Series Valve Only Trim (Stainless), BT13010-SS
Magnifying glass
Hover image to zoom
$74.76 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. Its single lever handle offers easy temperature control.

  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Back-to-back installation capability
  • Field adjustable means to limit handle rotation into hot water zone
  • 120° - maximum handle rotation
  • Single function operation

Specs

–
Finish:

Stainless Steel

Series:

Foundations

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy