Apply to be a TradeMaster!
Main product image of Foundations Monitor 13 Series Tub & Shower Trim (Stainless), BT13410-SS
Magnifying glass
Hover image to zoom

Foundations Monitor 13 Series Tub & Shower Trim (Stainless), BT13410-SS

Brand:
Delta
SKU:
BT13410-SS
Rating:
(0)
Q&A:
(0)
Foundations Monitor 13 Series Tub & Shower Trim (Stainless), BT13410-SS
Magnifying glass
Hover image to zoom
$125.26 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Monitor pressure balance valve keeps water temperature within a safe ±3.6° F ( 2.0° C), helping to protect you from sudden changes in hot or cold water pressure

  • Spray settings: Full spray and Soft spray
  • Full spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Pull-up tub spout diverts water from the tub spout to shower head
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Stem extension kit RP77991 can be ordered for an additional 1 3/4 inch wall thickness
  • Back-to-back installation capability
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Specs

–
Finish:

Stainless Steel

Series:

Foundations

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy