Apply to be a TradeMaster!
Main product image of Windemere Roman Tub Trim (Stainless), BT2796-SS
Magnifying glass
Hover image to zoom

Windemere Roman Tub Trim (Stainless), BT2796-SS

Brand:
Delta
SKU:
BT2796-SS
Rating:
(0)
Q&A:
(0)
Windemere Roman Tub Trim (Stainless), BT2796-SS
Magnifying glass
Hover image to zoom
$327.74 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • ADA Compliant
  • 7 11/16" long, 7 5/16" high spout
  • Easy installation also allows for above-deck adjustability
  • Rough-in for use with 3-hole, 2-handle roman tub trim kits sold separately
  • 3-hole 8-16" installation
  • Rigid slip-on spout

Specs

–
Finish:

Stainless Steel

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy