Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Delta Breez BreezRadiance Fans

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of RAD80L BreezRadiance Series, Single Speed Bath Fan & Heater with Light (80 CFM)
RAD80L BreezRadiance Series, Single Speed Bath Fan & Heater with Light (80 CFM)
SKU: RAD80L
Delta Breez
SKU: RAD80L
Brand: Delta Breez
(1)
$189.28 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Resources
FAQs, Manuals & Videos
Articles
More About Delta Breez BreezRadiance Fans

Delta Breez BreezRadiance Fans are ceiling mount bath fans that combine ventilation and a built-in heater. The sampled models on this listing include the RAD80L, RAD80LED, and RAD80 at 80 CFM and the RAD110LED at 110 CFM. Each is listed for ceiling mount only, and each lists a built-in thermostat to regulate temperature. Sound ratings run from 0.7 sone on the RAD110LED to 1.3 sone on the RAD80L and 1.5 sone on the RAD80LED and RAD80. Three of the four sampled models add a light, and the two LED models are dimmable. Duct size is 4" on three of the sampled models and 6" on the RAD80L. Matching airflow, sound level, and duct size to the room matters, since a mismatch means rework after the fan is mounted.

Subcategories

  • Fan and Heater Models: The RAD80 is a single speed exhaust bath fan with a heater and no light. It's rated at 80 CFM and 1.5 sone with a 4" duct size. Contractors use it in bathrooms that need exhaust and added warmth. Product text lists a DC brushless fan motor and a 3 year limited warranty.
  • Fan, Heater and Light Models: The RAD80L is a single speed bath fan and heater with a light, rated at 80 CFM and 1.3 sone at 0.1 static pressure. It lists a 6" duct size and power consumption of approximately 10.5 watts. Installers use it where a single ceiling unit has to ventilate, light, and warm a bathroom. A metal guard prevents user contact with the heating wire.
  • Fan, Heater and Dimmable LED Light Models: The RAD80LED is rated at 80 CFM and 1.5 sone, and the RAD110LED is rated at 110 CFM and 0.7 sone. Both list a 4" duct size, a DC brushless fan motor, and a 3 year limited warranty. Contractors choose them for bathrooms where a dimmable LED light is part of the scope. Both are listed for ceiling mount only.

Buying Guide

Start with airflow. The sampled BreezRadiance models are rated at 80 CFM or 110 CFM, and the product text pairs 80 CFM with spaces of 80 sq ft or less and 110 CFM with spaces of 110 sq ft or less. Match the CFM to the bathroom size, then compare sound levels. The RAD110LED is listed at 0.7 sone, the RAD80L at 1.3 sone, and the RAD80LED and RAD80 at 1.5 sone.

Next, check the duct. The RAD80L is listed with a 6" duct, while the RAD80LED, RAD80, and RAD110LED are listed with 4" duct. Confirm what's already roughed in before ordering, since changing duct size adds labor. When comparing Delta Breez BreezRadiance Fans, also decide on lighting. The RAD80 is the fan and heater without a light, the RAD80L adds a light, and the RAD80LED and RAD110LED add a dimmable LED light.

Finally, review mounting and warranty. Each sampled model is listed for ceiling mount only, so confirm the ceiling framing and access before committing to a model. The RAD80LED, RAD80, and RAD110LED list a 3 year limited warranty and a DC brushless fan motor. The RAD80L lists a metal guard to prevent user contact with the heating wire, plus UL and HVI certification. None of the sampled models is listed as Energy Star rated, so check local requirements if a project calls for it.

Frequently Asked Questions

How much airflow do BreezRadiance fans move?

The sampled Delta Breez BreezRadiance Fans move 80 CFM on the RAD80L, RAD80LED, and RAD80, and 110 CFM on the RAD110LED. Pick the model that matches the room size listed in the product text.

Which BreezRadiance fan is the quietest?

Among the sampled Delta Breez BreezRadiance Fans, the RAD110LED is listed at 0.7 sone. The RAD80L is listed at 1.3 sone, and the RAD80LED and RAD80 are listed at 1.5 sone. Compare sone ratings alongside CFM when choosing.

What duct size do BreezRadiance fans use?

The RAD80L is listed with a 6" duct size. The RAD80LED, RAD80, and RAD110LED are listed with a 4" duct size. Confirm the existing duct before choosing a Delta Breez BreezRadiance Fan.

Can BreezRadiance fans mount on a wall?

The sampled Delta Breez BreezRadiance Fans are listed for ceiling mount only. Product text on the RAD80LED, RAD80, and RAD110LED states UL approval for ceiling mount only. Plan the install around a ceiling location.

Do the BreezRadiance fans come with lights?

It depends on the model. The RAD80L adds a light, and the RAD80LED and RAD110LED add a dimmable LED light. The RAD80 is the fan and heater model without a light, so Delta Breez BreezRadiance Fans vary by listing.

Didn't find what you're looking for? 
Let us know
.