Apply to be a TradeMaster!
Main product image of GBR100-B BreezGreenBuilder G2 Series 100 CFM Motor and Grille
Magnifying glass
Hover image to zoom

GBR100-B BreezGreenBuilder G2 Series 100 CFM Motor and Grille

SKU:
GBR100-B
Rating:
(6)
Q&A:
(0)
GBR100-B BreezGreenBuilder G2 Series 100 CFM Motor and Grille
Magnifying glass
Hover image to zoom
$106.38 each
In Stock
In Stock
Get 23 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
100 CFM

Description

–
GBR100-B BreezGreenBuilder G2 Series 100 CFM Motor and Grille

Specs

–
Product Type:

Motor

Grille

Air Flow Capacity (CFM):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Perfect fit!

Perfect fit. Quick swap.
Jim
Tampa fl
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Bought the GBR 100-B fan system as mine got kaputt after a few years. I ordered two of those which were delivered in a few days and seamlessly. I wish the motors could be sold independently though.
Jerome
Miami, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fan motor replacement

Easy to install, great quality, competitive price, and fast shipping Highly recommend
PJ
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great upgrade to my 80 cfm Breeze

Easy install replaced my GBR80 unit to gain 20% increase in air flow. Made a big difference in moving moist air out of bathrooms. Direct replacement with no problems. Quick shipping from Supply House.
MontanaJeep
Billings, MT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Such a good experience

I bought a replacement bathroom vent when mine got burnt out. The price, accuracy of description, the fast shipping, and the constant communication through the shipping all made the process so easy. I will be using this site for any of my household appliance needs going forward!
Kiki
Mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Retrofit for replacing old Ceiling fan/vent

I purchased this to replace the very old fan (NuTone) that was installed in our house by the previous owner. It is incredibly quiet and does a great job of expelling (for lack of a better term I can think of) the humidity from hot showers in our bathroom. (which is 5' x'8' in size) I like to investigate products before I purchase them so I did a little bit of research from the official Delta site and searched online reviews. The only "Faux pas" I made when ordering was not realizing that the housing unit was sold separately. I called Supplyhouse customer service, spoke with a wonderful woman who then spoke with their technician and she got me the correct housing and it was immediately shipped out. Couldn't have been happier.
Yvonne
Rahway, NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy