Pros, Join Our TradeMaster Program!
Description
Note:This is not a whole fan. The product does not include the housing or brackets.

Delta Breez model GBR100LED has been awarded ENERGY STAR qualified with brushless DC motor engineered to run continuously for a minimum 70,000 hours; airflow rating of 100 CFM and loudness rating of 1.5 Sones at 0.1 static pressure as certified by the Home Ventilating Institute (HVI); power consumption of 13 Watts with efficiency rating of 7.6 CFM/Watt at 0.1” static pressure; fan will feature LED indicator running light, motor lock protection and self-compensating motor speed for intended airflow when static pressure is encountered. UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring.

  • ENERGY STAR® qualified with innovative brushless DC motor technology
  • Quiet operation at 1.5 Sones
  • UL approved for ceiling mount installation
  • 13-Watt Dimmable LED light included (equivalent to a 60-Watt incandescent bulb). Dimmer switch not included.
  • Main light output 850 Lumens, 2700K
  • Dimmable LED life is 30,000 hours (compare with 10,000-hour CFL life)
  • Energy efficiency at 7.3 CFM/Watt
  • Green LED indicator light to show power is on
  • Annual energy cost for 24/7 operation is approximately $14.31*
Read more
Specs
Sone:
1.5
Air Flow Capacity (CFM):
100
Wattage:
13.6
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.