Apply to be a TradeMaster!
Main product image of GBR80H BreezGreenBuilder G2 Series, Single Speed Bath Fan with Adjustable Humidity Sensor (80 CFM)
Magnifying glass
Hover image to zoom

GBR80H BreezGreenBuilder G2 Series, Single Speed Bath Fan with Adjustable Humidity Sensor (80 CFM)

SKU:
GBR80H
Rating:
(0)
Q&A:
(0)
GBR80H BreezGreenBuilder G2 Series, Single Speed Bath Fan with Adjustable Humidity Sensor (80 CFM)
Magnifying glass
Hover image to zoom
$125.33 each
In Stock
In Stock
Get 13 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.8 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
9.7 Watts

Description

–
GBR80H BreezGreenBuilder G2 Series, Single Speed Bath Fan with Adjustable Humidity Sensor (80 CFM)

Delta BreezGreenBuilder G2 fans mark a new achievement in bathroom ventilation for green construction. Built upon market-leading energy efficiency, exceptionally low power consumption and virtually silent operation, the G2 adds feature options of LED main light, adjustable humidity sensing and speed control, and a 100 CFM model. Additionally, the G2 models have enhanced performance at 0.25” static pressure. BreezGreenBuilder G2 stays true to what has made the GreenBuilder series a winning value proposition for builders and contractors: a reliable Delta DC brushless motor, compact lightweight design for quick installation, and performance ratings that far surpass building requirements…all at an affordable price

Features:
  • Energy savings up to 86%
  • <0.3 sones - lowest tested noise level available for bath fans
  • Exceeds ENERGY STAR requirement by 840% in energy efficiency
  • Fan/light and fan/LED light combinations and project packs available

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

0.8

Air Flow Capacity (CFM):

80

Energy Star Rated:

Yes

Duct Size:

4"

Wattage:

9.7

Speeds:

1

Warranty:

3 Year

Features:

Humidity Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy