Shop Resideo Sale
Main product image of ITG100ELED BreezIntegrity Series, Single Speed Fan w/ Dimmable Edge-Lit LED (100 CFM)
Magnifying glass
Hover image to zoom

ITG100ELED BreezIntegrity Series, Single Speed Fan w/ Dimmable Edge-Lit LED (100 CFM)

SKU:
ITG100ELED
Rating:
(0)
Q&A:
(0)
ITG100ELED BreezIntegrity Series, Single Speed Fan w/ Dimmable Edge-Lit LED (100 CFM)
Magnifying glass
Hover image to zoom
$141.79 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.5 Sones
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
17 Watts

Description

–
ITG100ELED BreezIntegrity Series, Single Speed Fan w/ Dimmable Edge-Lit LED (100 CFM)

The ventilation fan Breez model ITG100ELED is ENERGY STAR qualified with a DC brushless motor engineered to run continuously for a minimum 70,000 hours; airflow rating of 100 CFM and loudness rating of 1.5 Sones at 0.1 static pressure as certified by the Home Ventilating Institute (HVI); power consumption of 17.0 Watts with efficiency rating of 7.5 CFM/Watts at 0.1” static pressure; motor lock protectionand self-compensating motor speed for intended airflow when static pressure is encountered. UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring.

Features:
  • DC Motor/Blower with Power rating of 120 volts/60Hz
  • Brushless DC motor engineered to run continuously
  • Motor equipped with thermal cutoff fuse
  • Removable with permanently lubricated plug-in motor
  • Built-in soft start function to increase bearings’ life
  • Automatically powers OFF when impeller is locked abnormally
  • Self-compensating motor speed for intended airflow when static pressure is encountered
  • Galvanized steel body housing, with detachable 4" diameter plastic duct adapter, built-in backdraft damper, ready for easy installation
  • Grille with attractive design integrating with LED lighting and which attaches directly to housing with torsion springs
  • Dimmable 13-Watt LED light (1000 Lumens, 3000K), lasts up to 30,000 hours (dimmer switch not included))
  • 3-Year limited warranty

Specs

–
Product Type:

Ventilation Fan

Sone:

1.5

Air Flow Capacity (CFM):

100

Energy Star Rated:

Yes

Duct Size:

4"

Wattage:

17

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy