Shop Resideo Sale
Main product image of BreezProfessional Pro300, 300 CFM Exhaust Fan
Magnifying glass
Hover image to zoom

BreezProfessional Pro300, 300 CFM Exhaust Fan

SKU:
PRO300
Rating:
(0)
Q&A:
(0)
BreezProfessional Pro300, 300 CFM Exhaust Fan
Magnifying glass
Hover image to zoom
$209.99 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
Yes
Product Highlight: Duct Size
6
Product Highlight: Air Flow Capacity (CFM)
300 CFM
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Mount
Ceiling
Product Highlight: Sone
1 Sones

Description

–
Improve indoor air quality from the maintenance closet to the executive conference room with a quiet, powerful ventilation fan. The Pro300 feature brushless DC motor technology, allowing the fans to last 2-1/2x longer that typical AC motor fans, be extremely energy efficient, and perfectly quiet.

Features:
  • The Delta BreezProfessional Pro200 and Pro300 ventilation fans are the most powerful fans Breez has to offer.
  • 300 CFM single speed fan for spaces up to 300 Sq. Ft.
  • Brushless DC Motor outlasts typical AC motors by 2-1/2x
  • Quiet at 2 sones
  • Energy star qualified
  • High air movement, low noise for large residential and light commercial spaces
  • Housing size 12-1/4" x 12-1/4" x 7-3/4"
  • 6" duct
  • UL and cUL listed for ceiling mount installation
  • UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring
  • 3 yr. limited warranty

Specs

–
Max Airflow (CFM):

300

Energy Star Rated:

Yes

Duct Size:

6

Air Circulation CFM (High):

300

Air Flow Capacity (CFM):

300

Warranty:

3 Year Limited

Mount:

Ceiling

Sone:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy