Shop Resideo Sale
Main product image of SIG80-110 BreezSignature Adjustable Single Speed Bath Fan (80/110 CFM)
Magnifying glass
Hover image to zoom

SIG80-110 BreezSignature Adjustable Single Speed Bath Fan (80/110 CFM)

SKU:
SIG80-110
Rating:
(0)
Q&A:
(0)
SIG80-110 BreezSignature Adjustable Single Speed Bath Fan (80/110 CFM)
Magnifying glass
Hover image to zoom
$181.30 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110, 80 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.8 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Wattage
14.1 Watts
Product Highlight: Amperage
0.38 Amps

Description

–
SIG80-110 BreezSignature Adjustable Single Speed Bath Fan (80/110 CFM)

Delta Breez model SIG80-110 has been awarded ENERGY STAR® qualified with brushless DC motor engineered to run continuously for a minimum 70,000 hours; airflow rating of 110 CFM and loudness rating of less than 0.3 Sones at 0.1” static pressure as certified by the Home Ventilating Institute (HVI); power consumption of 8.2 Watts with efficiency rating of 15.3 CFM/Watt at 0.1” static pressure; fan will feature motor lock protection and self-compensating motor speed for intended airflow when static pressure is encountered. UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring.

Product Features
  • Power rating of 120 volts/60Hz
  • Brushless DC motor engineered to run continuously
  • Motor equipped with thermal cutoff fuse
  • Removable with permanently lubricated plug-in motor
  • Full speed adjustable, 80 or 110 CFM
  • Built-in soft start function to increase bearings’ life
  • Automatically powers OFF when impeller is locked abnormally
  • Self-compensating motor speed for intended airflow when static pressure is encountered
  • Galvanized steel body
  • Detachable 6” diameter metal duct adapter
  • Includes 6” to 4” duct reducer
  • Built-in backdraft damper
  • Easy installation with expandable extension bracket

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

0.8

Air Flow Capacity (CFM):

110

80

Duct Size:

6"

Wattage:

14.1

Speeds:

1

Amperage:

0.38

Voltage:

120v

Hertz:

60

Energy Star Rated:

Yes

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy