Apply to be a TradeMaster!
Main product image of SIG80-110ELED BreezSignature Adjustable Single Speed Bath Fan w/ Edge-Lit Dimmable LED Light (80/110 CFM)
Magnifying glass
Hover image to zoom

SIG80-110ELED BreezSignature Adjustable Single Speed Bath Fan w/ Edge-Lit Dimmable LED Light (80/110 CFM)

SKU:
SIG80-110ELED
Rating:
(0)
Q&A:
(0)
SIG80-110ELED BreezSignature Adjustable Single Speed Bath Fan w/ Edge-Lit Dimmable LED Light (80/110 CFM)
Magnifying glass
Hover image to zoom
$310.95 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80, 110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
1 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Wattage
15.5 Watts
Product Highlight: Amperage
0.48 Amps

Description

–
SIG80-110ELED BreezSignature Adjustable Single Speed Bath Fan w/ Edge-Lit Dimmable LED Light (80/110 CFM)

Delta Breez model SIG80-110ELED has been awarded ENERGY STAR® qualified with Brushless DC Motor engineered to run continuously for a minimum 70,000 hours; airflow rating of 80 CFM and loudness rating of less than 0.3 Sones or 110 CFM and loudness rating of 0.5 Sones at 0.1” static pressure as certified by the Home Ventilating Institute (HVI); power consumption of 9.9 Watts with efficiency rating of 11.8 CFM/Watt at 0.1” static pressure; fan will feature motor lock protection and self-compensating motor speed for intended airflow when static pressure is encountered. LED life is 30,000 hours (compare with 10,000 hours CFL life). One 13-Watt LED main light included. UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring.

Product Features
  • ENERGY STAR® qualified with innovative brushless DC motor technology
  • Perfectly quiet operation at <0.3 (80 CFM); 0.5 Sones (110 CFM)
  • Adjustable high speed 80 or 110 CFM
  • Adjustable color temperatures of 2700K, 4000K, and 5000K for the perfect ambiance
  • Edge-lit LED lighting adds beauty and modern style to the bathroom
  • LED life is 30,000 hours (compare with 10,000 hours CFL life)
  • 13-Watt Dimmable LED light included (equivalent to a 60-Watt incandescent bulb). Dimmer switch not included
  • Main light output: 1000 Lumens; 80 CRI for high color accuracy
  • Includes 6" to 4" duct reducer
  • Energy efficiency at 11.7 CFM/Watt
  • Annual energy cost for 24/7 operation is approximately $7.89* (80 CFM) or $10.41* (110 CFM)

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

1

Air Flow Capacity (CFM):

80

110

Duct Size:

6"

Wattage:

15.5

Speeds:

1

Amperage:

0.48

Voltage:

120v

Hertz:

60

Features:

Multi-Speed for ASHRAE 62.2

Energy Star Rated

Title 24 Compliant

Dimmable Light

Adjustable Color Temperature

LED Light

Energy Star Rated:

Yes

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy