Shop Resideo Sale
Main product image of SIG80-110H BreezSignature Adjustable Single Speed Bath Fan w/ Humidity Sensor (80/110 CFM)
Magnifying glass
Hover image to zoom

SIG80-110H BreezSignature Adjustable Single Speed Bath Fan w/ Humidity Sensor (80/110 CFM)

SKU:
SIG80-110H
Rating:
(0)
Q&A:
(0)
SIG80-110H BreezSignature Adjustable Single Speed Bath Fan w/ Humidity Sensor (80/110 CFM)
Magnifying glass
Hover image to zoom
$205.06 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80, 110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.8 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Wattage
14.1 Watts
Product Highlight: Amperage
0.38 Amps

Description

–
SIG80-110H BreezSignature Adjustable Single Speed Bath Fan w/ Humidity Sensor (80/110 CFM)

The exceptional reliability of Delta’s Brushless DC Motor is combined with control options including adjustable continuous low speed down to 30 CFM. Delta Breez model SIG80-110H has been awarded ENERGY STAR® qualified with Brushless DC Motor engineered to run continuously for a minimum 70,000 hours; airflow rating of 110 CFM and quiet operation at less than 0.3 Sones at 0.1” static pressure as certified by the Home Ventilating Institute (HVI); power consumption of 8.2 Watts with efficiency rating of 15.3 CFM/Watt at 0.1” static pressure; fan will feature motor lock protection and self-compensating motor speed for intended airflow when static pressure is encountered. UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring.

Product Features
  • ENERGY STAR® qualified with innovative brushless DC motor technology
  • Perfectly quiet operation at less than 0.3 Sones
  • Full speed adjustable, 80 or 110 CFM
  • Allows fan to operate in full speed mode or humidity control mode by manual switch
  • For humidity control mode, when humidity is above the user-adjustable set-point, fan runs at full speed. When humidity is below the set-point, the fan runs continuously at a pre-set lower level (0, 30, 50, 60, or 80 CFM)
  • Adjustable humidity set points between ~50% to ~90% RH
  • Includes 6" to 4" duct reducer
  • Energy efficiency at 15.4 CFM/Watt
  • Blue and amber LED indicator lights to show humidity sensor and full speed modes

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

0.8

Air Flow Capacity (CFM):

80

110

Duct Size:

6"

Wattage:

14.1

Speeds:

1

Amperage:

0.38

Voltage:

120v

Hertz:

60

Energy Star Rated:

Yes

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy